This product requires certification to purchase.

3/8 in. Sweat x MNPT Bronze 90 Degree Elbow

3/8 in. Sweat x MNPT Bronze 90 Degree Elbow

  • Fast #
  • Part #CCMU9LFC
  • Item #4696015
  • Manufacturer Part #B07275L
4.8 out of 5 Customer Rating

3/8 in. Sweat x MNPT Bronze 90 Degree Elbow

  • Fast #
  • Part #CCMU9LFC
  • Item #4696015
  • Manufacturer Part #B07275L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 9600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • The 90°union elbow features a solder cup, male NPT thread and union connection
  • The fitting provides a means of changing the pipeline direction 90°, as well as adapting from a solder connection to a threaded connection
  • The union connection allows for the line to be repaired without damage
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
  • Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923347176