This product requires certification to purchase.

38 SQ LP FIRE PIT TBL BUFF

38 SQ LP FIRE PIT TBL BUFF

  • Fast #
  • Part #RC11811LPBF
  • Item #9679005
  • Manufacturer Part #C11811LP-BF
3.3 out of 5 Customer Rating
Brand image

38 SQ LP FIRE PIT TBL BUFF

  • Fast #
  • Part #RC11811LPBF
  • Item #9679005
  • Manufacturer Part #C11811LP-BF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Powerful 65,000 BTU output provides plenty of heat to keep you warm well into the night
  • 20 lb. tank of liquid propane will burn up to 7 hours on high or 20 hours on low setting
  • Convenient electronic ignition removes the need for long matches or ignitors
  • Durable cast MGO with steel framework construction
  • Includes realistic lava rocks for the fire to weave through, providing a more natural look
  • This fire pit comes with a convenient natural gas conversion kit
  • Includes tank seat, lava rock, leveling legs, protective cover and conversion kit.
  • Some basic assembly required for full use of this fire pit
  • Requires Certification
Dimensions & Measurements
Depth
38-1/4 in
Height
15-1/2 in
Length
38-1/4 in
Width
38-1/4 in
Characteristics & Features
Color Finish Name
Buff
Material
Concrete, Reinforced Concrete, Steel
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fuel Type
Propane
Warranty & Product Information
Type
RC11811LPBF
UPC
752370118112