3/8 x 1/4 x 3/8 in. OD Tube Reducing Polypropylene Bulk Tee
This product has been replaced by
Manufacturer Part #PP30120812W-US
3/8 x 1/4 x 3/8 in. OD Tube Reducing Polypropylene Bulk Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lead free, corrosion free
- Provides a permanent/removable leak-proof connection
- Works with copper or plastic tube
- No tools required
- Patented Silent Air Induction system
- Slip-resistant bottom
- Recommended accessories: J4868, J8730 drain kits, JS750 RapidHeat inline heater - suction
- Optional accessories: JD095 4 HTC jet rings;JJ869 2 BMH jet rings;JC261 handrails;JC262 straight pillow;JF956 skirt (66" X 20")
Specifications
- ASTM:
- ASTM F-877
- Application:
- Waterworks
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 1/4 in x 3/8 in
- Fitting Type:
- Tee
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626116513