3/8 x 1/8 in. Threaded 150# 304 SP114 Stainless Steel Reducing Hex Bushing
3/8 x 1/8 in. Threaded 150# 304 SP114 Stainless Steel Reducing Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 900 Pallet: 52026-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 3/8 in x 1/8 in
- Fitting Type:
- Bushing, Hex, Reducing
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242101344