3/8 x 36 in. Steel Bi-Fold Track Kit for 1 in. to 1-3/8 in. Thick Doors in White
3/8 x 36 in. Steel Bi-Fold Track Kit for 1 in. to 1-3/8 in. Thick Doors in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- For use in closets where a bi-folding panel system is preferred
- 7/16 inch diameter shaft on roller guides and pivots
- Track measures 36 inch long
- White painted track
- Installation fasteners included
- Please refer to the line art drawing and compare with your needs before purchasing
Specifications
- ADA Compliant:
- No
- Application:
- Closet Door, Wardrobe Door
- Brand Model Compatibility:
- 1 in - 1-3/8 in Thick Doors
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4
- Diameter:
- 7/8
- Diameter - Outside:
- 2 in
- Height:
- 3
- Length:
- 36
- Material:
- Steel
- Product Type:
- Bi-fold Door Track
- Size:
- 36 in
- Thickness:
- 0.375 in
- UL Listed:
- No
- UPC:
- 049793212184
- Weight:
- 1.85
- Width:
- 36