Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Vir Stil™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 3-3/4
- Escutcheon Height:
- 3-3/4
- Escutcheon Width:
- 3-3/4
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 3-3/4
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-3/4
- Trim Only:
- Yes
- Type:
- KP24113CRCP
- UL Listed:
- No
- UPC:
- 650531864161
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 3-1/16