This product requires certification to purchase.

1/2 in. Cast Bronze Single Union FNPT Pressure Reducing Valve

Zurn Wilkins

NR3XL 1/2 in. Cast Bronze Single Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #WNR3XLD
  • Item #3908853
  • Manufacturer Part #12-NR3XL
3.3 out of 5 Customer Rating
Brand image
Zurn Wilkins

NR3XL 1/2 in. Cast Bronze Single Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #WNR3XLD
  • Item #3908853
  • Manufacturer Part #12-NR3XL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Short lay length and compact design installs in tight spaces
  • Cartridge-loaded design simplifies repairs
  • Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • ANSI 61
  • Protects plumbing from excessive water pressures
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
NR3XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Height:
5-1/2
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2
Material:
Cast Bronze, Plastic
Material Type:
Polymer
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
612052069586
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
1.972
Width:
2-4/5