3/4 in. Cast Bronze Flanged 350 psi Double Check Valve Backflow Preventer
350XL 3/4 in. Cast Bronze Flanged 350 psi Double Check Valve Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- AWWA Compliant C510
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- Top-mounted test cocks allow for easy installation
- EZSwap® pressure vessel reduces repair time and costs
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Construction offers corrosion-resistance and winterization
- Low-lead law compliant
- ASSE® Listed 1015
- IAPMO® Listed
- CSA® Certified B64.5
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Collection:
- 350XL
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 5-3/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Cast Bronze, Rubber, Stainless Steel
- Material Type:
- 300, Buna-N, Reinforced Nylon
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Delrin
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 4.3 lb
- Width:
- 4-3/5 in