0.5 in. x 48 in. x 25 ft. Fire Barrier Plenum Wrap in Silver
0.5 in. x 48 in. x 25 ft. Fire Barrier Plenum Wrap in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tested to ASTM E 84, NFPA 262 (UL 910) and UL 1887
- Features a foil encapsulated scrim
- Strong, lightweight and flexible material for easy installation
- Intended for use on cables, PVC, CPVC, PB, PE, PP, PVDF and pipes in return air plenums
- Designed as a non-asbestos wrap
Documents
Specifications
- ASTM:
- ASTM E-84, ASTM E-136
- Application:
- Plastic Pipe, Cables
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Length:
- 25 ft
- Product Type:
- Firestop Sealant
- Size:
- 0.5 in. x 48 in. x 25 ft.
- Temperature Rating:
- 1832
- Thickness:
- 0.5 in
- UL Listed:
- UL 910/UL 1887
- Width:
- 48 in