0.5 gal Disinfectant Cleaner Concentrate
0.5 gal Disinfectant Cleaner Concentrate
Product Details
Product Details
- Effective against SARS-Related Coronavirus 2 SARS-CoV-2 (the cause of COVID-19) in 1 minute.
- Kills HBV, MRSA, VRE, Acinetobacter baumannii and other pathogens in 3 minutes
- Kills HIV-1 in 1 minute
- Clean, disinfect and deodorize hard surfaces
- Fragrance-free and dye-free.
- Low flow for use in filling bottles and smaller containers
Documents
Specifications
- Application:
- Commercial, Disinfectant Cleaner, Healthcare, Hospitals
- Dilution Rate:
- 2:5
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid Concentrate
- Size:
- 0.5 gal
- UPC:
- 051125858373