1-1/2 in. x 15 ft. High Temperature Flue Tape
1-1/2 in. x 15 ft. High Temperature Flue Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stops leaks from hot air ducts
- Heat resistant up to 600° f
- Helps reduce heating costs
- Made in the usa
- Measures 1.5 in x 5 yd
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15
- UPC:
- 021200016998
- Width:
- 1-1/2