1 in. 60 X-Weight Cloth Belt (Case of 100)
1 in. 60 X-Weight Cloth Belt (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
Specifications
- Application:
- Deburring, Finishing, Grinding, Polishing
- Color Finish Name:
- Brown
- Diameter:
- 1 in
- Grit Size:
- 60 µm
- Length:
- 1 in
- Material:
- Aluminum Oxide
- Package Quantity:
- Case of 100
- Product Type:
- Cloth Belt, Belt
- Width:
- 1 in