This product requires certification to purchase.

1 in. Polishing Wheel

3M™

1 in. Polishing Wheel

  • Fast #
  • Part #3M7000045784
  • Item #6068566
  • Manufacturer Part #7000045784
4.4 out of 5 Customer Rating
Brand image
3M™

1 in. Polishing Wheel

  • Fast #
  • Part #3M7000045784
  • Item #6068566
  • Manufacturer Part #7000045784
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safely secures abrasive bands and belts and absorbs vibration
  • Conforms to contoured surfaces to make fast work of removing scratches, polishing and blending
  • Available in a wide variety of diameters and shank sizes
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Requires rubber expander wheel attachment for use with a die grinder or rotary drill
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black
Diameter:
1 in
Material:
Rubber
Product Type:
Polishing Wheel
RPM:
18000
Thickness:
1 in
UPC:
051144451395
Width:
1 in