This product requires certification to purchase.

1 in. x 36 yd. Double Sided Tape in White

3M™

1 in. x 36 yd. Double Sided Tape in White

  • Fast #
  • Part #3M7000123506
  • Item #6117485
  • Manufacturer Part #7000123506
5 out of 5 Customer Rating
Brand image
3M™

1 in. x 36 yd. Double Sided Tape in White

  • Fast #
  • Part #3M7000123506
  • Item #6117485
  • Manufacturer Part #7000123506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 9 mil synthetic rubber double coated tape with polyethylene carrier on a white liner
  • High initial adhesion. Excellent quick stick
  • Good adhesion to low surface energy substrates. For indoor and room temperature applications. Core starting on metal cores.
  • Core starting on metal cores
  • Requires Certification

Specifications

Application:
Multi-purpose
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
36 yd
Maximum Temperature:
120
Product Type:
Polywrap Tape, Double Sided Tape
Size:
1 in x 36 yd
Thickness:
0.009 in
UL Listed:
No
UPC:
021200658716
Width:
1 in