1 in. x 36 yd. High Temperature Aluminum Foil and Glass Cloth Tape
1 in. x 36 yd. High Temperature Aluminum Foil and Glass Cloth Tape
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HIGH TENSILE STRENGTH: This glass cloth reinforced foil tape offers superior puncture, fracture, and tear resistance
- HOLDS IN INTENSE CONDITIONS: Resists flame/chemical exposure and performs continuously in temperatures ranging from -65 °F(-54 °C) to 600 °F(316 °C)
- MAXIMUM CONFORMABILITY: Lightweight, flexible construction helps it conform to curved and irregular surfaces
- ALUMINIUM FOIL BACKING: Thermally conductive and reflective metal backing assists with heat shielding
- VERSATILE ADHESIVE: Silicone adhesive adheres to difficult surfaces and removes cleanly after use
- POTENTIAL APPLICATIONS: Heat reflective wrap over insulation cables, instruments, or high temperature materials, temporary surface protection for welding and soldering, and applications that are exposed to movement and vibration
Specifications
- Color Finish Name:
- Silver
- Length:
- 36 yd
- Material:
- Aluminum, Glass
- Product Type:
- Cloth Duct Tape, Aluminum Foil Tape
- Temperature Range:
- -54 to 316 Deg C (-65 to 600 Deg F)
- Thickness:
- 3.4 mil
- UL Listed:
- No
- UPC:
- 021200172946
- Width:
- 1 in