This product requires certification to purchase.

1 qt. Rubber and Gasket Adhesive

3M™

1 qt. Rubber and Gasket Adhesive

  • Fast #
  • Part #3M7000000806
  • Item #761294
  • Manufacturer Part #7000000806
5 out of 5 Customer Rating
Brand image
3M™

1 qt. Rubber and Gasket Adhesive

  • Fast #
  • Part #3M7000000806
  • Item #761294
  • Manufacturer Part #7000000806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lower viscosity for spraying
  • Fast drying and heat resistant for rubber and metal
  • Meets requirements of MMM-A-121
  • Requires Certification

Documents


Specifications

Application:
Residential
Material:
Rubber
Material Type:
Polychloroprene
Maximum Temperature:
300
Product Type:
Rubber and Gasket Adhesive
Size:
1 qt
UPC:
021200199271