1 Quart Lightweight Sandable Body Filler for use on Wood, Metal, Fiberglass, Masonry and Concrete

You last purchased this on
 
Bondo®

1 Quart Lightweight Sandable Body Filler for use on Wood, Metal, Fiberglass, Masonry and Concrete

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bondo®

1 Quart Lightweight Sandable Body Filler for use on Wood, Metal, Fiberglass, Masonry and Concrete

  • Fast #
  • Part #3M7010362871
  • Item #7232008
  • Manufacturer Part #7010362871
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Two-Part Lightweight Compound Mixes Easily And Spreads Smoothly
  • Spread Easy And Cures In Only 20 Minutes For Same Day Repairs
  • Original Formula For Repairing Dents, Dings, Holes, Large Rusted Areas And Scratches In Vehicles
  • Features Salmon Color When Red Cream Hardener And Body Filler Is Fully Mixed
  • Paintable
  • Includes Bondo Red Cream Hardener
  • Suitable For Wood, Steel, Aluminum, Fiberglass, And Concrete
  • Formulated To Be Non-Shrinking
  • Use During The Fill Stage Of The 3M Body Repair System
  • Use For Automotive Restoration And Repairs Such As Dents, Dings, And Scratches.
  • Requires Certification

Specifications

Application:
Wood, Metal, Aluminum, Fiberglass, Masonry
CARB OTC LEED Compliant:
No
Size:
1 qt