This product requires certification to purchase.

1.5 x 48 in. x 25 ft. Fire Barrier Duct Wrap

3M™

1.5 x 48 in. x 25 ft. Fire Barrier Duct Wrap

  • Fast #
  • Part #3M7100004463
  • Item #4489120
  • Manufacturer Part #7100004463
4.5 out of 5 Customer Rating
Brand image
3M™

1.5 x 48 in. x 25 ft. Fire Barrier Duct Wrap

  • Fast #
  • Part #3M7100004463
  • Item #4489120
  • Manufacturer Part #7100004463
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Proven alternative to 1- and 2-hour fire resistant rated shaft enclosures for grease ducts
  • Lightweight and thin, for ease of installation and space saving, while allowing custom installation applications with multiple layers where needed
  • Butted inner layer in 2-layer grease duct applications
  • Zero clearance to combustible throughout the entire enclosure system
  • Supports maximum temperatures of up to 2192° F (1200° C)
  • Apply in 2 layers for grease ducts
  • Apply in 1 layer for air ducts
  • Requires Certification

Documents


Specifications

FM Approved:
No
Length:
25 ft
Product Type:
Duct Wrap
Thickness:
1.5 in
UL Listed:
No
UPC:
051115549069
Width:
48 in