1.9 L Disinfectant Cleaner
1.9 L Disinfectant Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Virucidal (including HIV-1, the AIDS Virus), fungicidal, and inhibits the growth of mold and mildew and their odors when used as directed
- Disinfects, cleans, and deodorizes the following hard, non-porous surfaces: Floors, walls, metal surfaces, stainless steel surfaces, glazed porcelain, plastic surfaces (such as polypropylene, polystyrene, etc.), Porcelain fixtures, & Vinyl.
- EPA-registered, concentrated, one-step, disinfectant cleaner that is effective against a broad spectrum of microorganisms.
- Product Yield: 26 gallons
- Applications: Disinfects, cleans, and deodorizes the following hard, nonporous, inanimate surfaces: Floors, walls, metal surfaces, stainless steel surfaces, glazed porcelain, plastic surfaces (such as polypropylene, polystyrene, etc.)
- EPA-registered disinfectant cleaner removes soap scum and scale from bathroom surfaces
Documents
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/2 in
- Length:
- 6 in
- Product Type:
- Disinfectant Cleaner
- Size:
- 1.9 L
- Weight:
- 5.25 lb
- Width:
- 4-1/2 in