This product requires certification to purchase.

10 oz. Marine Sealant in White

3M™

10 oz. Marine Sealant in White

  • Fast #
  • Part #3M05113506500
  • Item #4381772
  • Manufacturer Part #05113506500
5 out of 5 Customer Rating
Brand image
3M™

10 oz. Marine Sealant in White

  • Fast #
  • Part #3M05113506500
  • Item #4381772
  • Manufacturer Part #05113506500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Very high strength
  • Watertight bonds
  • Above/below waterline use
  • Allows plenty of working time, achieving handling strength in 48 hours
  • Its elastomeric bond absorbs the stress of vibration, swelling, shrinking, and shock
  • Requires Certification

Documents


Specifications

Application:
Construction, Industrial, Vehicle
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polyurethane
NSF Certified:
No
Product Type:
Adhesive Sealant
Size:
10 oz
UL Listed:
No
UPC:
051135065006