10.1 oz. Fire Barrier Sealant in Red
10.1 oz. Fire Barrier Sealant in Red
Product Details
Product Details
- Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
- Fire resistive joint system tested up to 4 hours in accordance with ASTM E 1966 (UL 2079)
- Continuous seal remains pliable and allows for typical pipe movement
- Water-based for easy installation, cleanup and disposal
- High-solids formula means limited shrinkage
- Re-enterable and repairable fire barrier sealant
- Sag resistant
- Excellent adhesion
- Paintable
- Re-enterable and repairable
Documents
Specifications
- Color Finish Name:
- Red
- Product Type:
- Firestop Sealant
- Size:
- 10.1 oz
- UPC:
- 051115188121