This product requires certification to purchase.

100m x 72mm Box Sealing Tape

3M™

100m x 72mm Box Sealing Tape

  • Fast #
  • Part #3M7100046146
  • Item #4712406
  • Manufacturer Part #7100046146
3.1 out of 5 Customer Rating
Brand image
3M™

100m x 72mm Box Sealing Tape

  • Fast #
  • Part #3M7100046146
  • Item #4712406
  • Manufacturer Part #7100046146
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Synthetic rubber hot melt adhesive designed specifically for challenging corrugate
  • Softer adhesive penetrates shorter fibers of highly recycled content for a strong hold
  • Scotch® Tape quality ensures consistent unwind with minimal waste
  • Rolls can be easily applied by hand, manual dispenser or 3M-Matic™ case sealer
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear
Length:
100 m
Material:
Synthetic Rubber, Plastic
Material Type:
Polypropylene
Product Type:
Sealing Tape
Tensile Strength:
30 lbs/inch
Thickness:
2.6 mil
UPC:
051111929018
Width:
72 mm