This product requires certification to purchase.

120 µm. Sanding Sandscreen (Pack of 10)

3M™

120 µm. Sanding Sandscreen (Pack of 10)

  • Fast #
  • Part #3M7010331884
  • Item #7232004
  • Manufacturer Part #7010331884
3.5 out of 5 Customer Rating
Brand image
3M™

120 µm. Sanding Sandscreen (Pack of 10)

  • Fast #
  • Part #3M7010331884
  • Item #7232004
  • Manufacturer Part #7010331884
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Ideal For Moderate Sanding And Smoothing Of Joint Compounds
  • Available In A Range Of Grits For Effective Drywall Sanding
  • Cuts Fast
  • Mesh Screen Resists Tearing
  • Resists Clogging For Longer Life
  • Waterproof Screen Can Be Used Wet Or Dry
  • Intended For Sanding Drywall, Plaster And Spackling Compounds
  • Can Be Used For Sanding Wood, Metal, Plastic And Painted Surfaces
  • Pre-Cut Sheet Screen Will Fit Most Drywall Sanding Tools
  • 120 Grit
  • Requires Certification

Specifications

Application:
Sanding
Grit Size:
120
Height:
11-1/4
Package Quantity:
Pack of 10
Product Type:
Sandscreen
UPC:
051144994380
Width:
4-3/16