This product requires certification to purchase.

Power Mid-Range Passive Mini-Marker

3M™

1256 Power Mid-Range Passive Mini-Marker

  • Fast #
  • Part #3M7100178446
  • Item #10024505
  • Manufacturer Part #7100178446
5 out of 5 Customer Rating
Brand image
3M™

1256 Power Mid-Range Passive Mini-Marker

  • Fast #
  • Part #3M7100178446
  • Item #10024505
  • Manufacturer Part #7100178446
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides an accurate, long-lasting method of marking underground facilities
  • Accurate even in congested areas
  • No external power source needed
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Frequency: 169.8 kHz
  • Requires Certification

Specifications

Application:
Power
Collection:
1256
Color Finish Name:
Black
Depth:
6
Diameter:
8-1/4
Height:
1-1/4
Material:
Plastic
Number of Tools Included:
1
Tool Type:
EMS Marker
UPC:
051128620366
Weight:
5
Width:
16-1/10