14 in. Surface Preparation Pad in Red and Maroon (Case of 5)

You last purchased this on
 
Scotch-Brite™

14 in. Surface Preparation Pad in Red and Maroon (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

14 in. Surface Preparation Pad in Red and Maroon (Case of 5)

  • Fast #
  • Part #3M7100151064
  • Item #7588527
  • Manufacturer Part #7100151064
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clogs less than competitive scrub and recoat pads
  • Does not require the use of a backer pad (confirm pad driver compatibility with machine manufacturer before using without backer pad)
  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Aggressively scrubs finishes in preparation for recoating
  • Helps reduce labor hours and material costs related to stripping floors
  • Lasts longer than competitive pads and performs better throughout the life of the pad
  • Requires Certification

Documents


Specifications

Application:
Ceramic, Concrete, Granite, Scrubbing, Vinyl
Color Finish Name:
Red, Maroon
Material:
Plastic, Fiber
Material Type:
Nylon
Package Quantity:
Case of 5
Pad Size:
14 in
RPM:
600
Thickness:
0.83 in