4 in. Red Passive Marker Ball
1402-XR 4 in. Red Passive Marker Ball
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-leveling design for precise and horizontal positioning
- Offers easy marking of buried power lines
- Passive antenna encased in water-resistant polyethylene shell
- Withstands a temperature range of -4 to 122°F (-20 to 50°C)
- Works without any external power source
- Protected from damage from above-ground environment
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps identify specific utility
- Frequency: 169.8 kHz
- 5 ft passive depth
Specifications
- Application:
- Power
- Collection:
- 1402-XR
- Color Finish Name:
- Red
- Depth:
- 5 ft
- Diameter:
- 4 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- EMS Marker
- UPC:
- 051128620519
- Weight:
- 0.7 lb