4 in. Sewer Programable Marker Ball
1424-XR/iD 4 in. Sewer Programable Marker Ball
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Self-leveling design for precise and horizontal positioning
- Offers easy marking of buried power lines
- Passive antenna encased in water-resistant polyethylene shell
- Withstands a temperature range of -4 to 122°F (-20 to 50°C)
- Works without any external power source
- Protected from damage from above-ground environment
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps identify specific utility
- Frequency: 121.6 kHz
- RFiD capability
Specifications
- Application:
- Sewer
- Collection:
- 1424-XR/iD
- Color Finish Name:
- Green
- Depth:
- 5 ft
- Diameter:
- 4 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- EMS Marker
- Type:
- 3M7100178020
- UPC:
- 051128620496
- Weight:
- 0.7 lb