4 in. Yellow Passive Marker Ball
1425-XR 4 in. Yellow Passive Marker Ball
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-leveling design for precise and horizontal positioning
- Offers easy marking of buried power lines
- Passive antenna encased in water-resistant polyethylene shell
- Withstands a temperature range of -4 to 122°F (-20 to 50°C)
- Works without any external power source
- Protected from damage from above-ground environment
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps identify specific utility
- Frequency: 83.0 kHz
Specifications
- Application:
- Gas
- Collection:
- 1425-XR
- Color Finish Name:
- Yellow
- Depth:
- 5
- Diameter:
- 4
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- EMS Marker
- UPC:
- 051128621011
- Weight:
- 0.7