This product requires certification to purchase.

4 in. Orange Programable Marker Ball

3M™

1427-XR/iD 4 in. Orange Programable Marker Ball

  • Fast #
  • Part #3M7000006162
  • Item #4842566
  • Manufacturer Part #7000006162
5 out of 5 Customer Rating
Brand image
3M™

1427-XR/iD 4 in. Orange Programable Marker Ball

  • Fast #
  • Part #3M7000006162
  • Item #4842566
  • Manufacturer Part #7000006162
5 out of 5 Customer Rating

X Points

Color Finish Name: Orange, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-leveling design for precise and horizontal positioning
  • Offers easy marking of buried power lines
  • Passive antenna encased in water-resistant polyethylene shell
  • Withstands a temperature range of -4 to 122°F (-20 to 50°C)
  • Works without any external power source
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps identify specific utility
  • Frequency: 77.0 kHz
  • RFiD capability
  • Requires Certification

Specifications

Application:
Telecom, CATV/Communications
Collection:
1427-XR/iD
Color Finish Name:
Orange, Black
Depth:
5 ft
Diameter:
4 in
Material:
Plastic
Number of Tools Included:
1
Tool Type:
EMS Marker
UPC:
051115136900
Weight:
0.7 lb