Sewer Near Surface Passive Marker
1435-XR Sewer Near Surface Passive Marker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 28000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides an accurate, long-lasting method of marking underground facilities
- Accurate even in congested areas
- No external power source needed
- Underground marker
- Doubles as a digging shield
- Easy to use
- Protected from damage from above-ground environment
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Frequency: 121.6 kHz
- 2 ft passive depth
Documents
Specifications
- Application:
- Sewer
- Collection:
- 1435-XR
- Color Finish Name:
- Green
- Depth:
- 2
- Diameter:
- 3/4
- Length:
- 3
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- EMS Marker
- UPC:
- 051128620427
- Weight:
- 0.88