This product requires certification to purchase.

15 ft. Ribbon Sealer

3M™

15 ft. Ribbon Sealer

  • Fast #
  • Part #3M7000028610
  • Item #1947589
  • Manufacturer Part #7000028610
5 out of 5 Customer Rating
Brand image
3M™

15 ft. Ribbon Sealer

  • Fast #
  • Part #3M7000028610
  • Item #1947589
  • Manufacturer Part #7000028610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Controlled compressibility allows easy installation
  • Will not squeeze out or allow light to contact pinchweld
  • Allows easy installation
  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 ft
UL Listed:
No
UPC:
051135086223
Width:
3/8 in