150 ft. Premium Duct Tape
150 ft. Premium Duct Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HIGH STRENGTH CONSTRUCTION: Designed for use in heavy-duty maintenance, repair, and construction applications
- CLEAN REMOVAL: Cleanly peels off of opaque, non-glass, indoor surfaces for up to one month
- RELIABLE HOLD: The adhesive bonds immediately and holds for up to one year indoors without deterioration
- ALL-PURPOSE BACKING: Strong polyethylene backing resists water, wear, and abrasion
- WATER-TIGHT SEAL: Forms a tight, moisture-resistant seal in many containment situations
- MAXIMUM CONFORMABILITY: Easily sticks to irregular surfaces and tight spaces without lifting
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3759, ASTM D-3652, ASTM E-84
- Application:
- Residential, Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Cloth
- Material Type:
- Polyethylene, EPDM
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Temperature Range:
- Up to 200 Deg F
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 8.6 mil
- UL Listed:
- No
- UPC:
- 051131069756
- Width:
- 2 in