17 L Glass Cleaner Concentrate

You last purchased this on
 
3M™

17 L Glass Cleaner Concentrate

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

17 L Glass Cleaner Concentrate

  • Fast #
  • Part #3M7100064068
  • Item #7480837
  • Manufacturer Part #7100064068
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green Seal ™ GS-37 Certification
  • Streak-free formula
  • Automatic dispensing eliminates measuring and mixing and helps ensure accurate dilutions
  • Each 2-liter bottle typically yields 42 ready-to-use gallons (1:82 dilution ratio)
  • Keeps glass looking clean longer
  • Dries faster than other glass cleaners tested, saving time
  • Works like a heavy-duty glass cleaner without the high levels of solvent or ammonia
  • Non-ammoniated formula
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Ceramic, Stainless Steel, Chrome
Dilution Rate:
1:82
EcoLogo Certified:
No
Green Seal Certified:
Yes
Package Quantity:
Case of 6
Size:
17 L