18 yd. Polyethylene Transparent Tape in Translucent
18 yd. Polyethylene Transparent Tape in Translucent
Package Quantity Info:
Roll: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polyethylene backing offers excellent abrasion resistance
- Can often be used where lubrication is not possible because of contamination
- Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
- Low coefficient of friction for <LDQUOT/>slip plane<RDQUOT/> effect between surfaces
- Can help reduce squeaks, rattles and other noises that occur with movement
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3759
- Application:
- Protection
- Color Finish Name:
- Translucent
- Length:
- 18
- Material:
- Plastic, Rubber
- Material Type:
- Polyethylene
- Maximum Temperature:
- 225
- Temperature Range:
- -34 to 107 Deg C (-30 to 225 Deg F)
- Tensile Strength:
- 86 lbs/inch
- Thickness:
- 12 mil
- UL Listed:
- No
- UPC:
- 021200075773
- Width:
- 1