This product requires certification to purchase.

19 in. Non-woven Polyester Fiber Super Polish Pad (Case of 5)

3M™

19 in. Non-woven Polyester Fiber Super Polish Pad (Case of 5)

  • Fast #
  • Part #304801108483
  • Item #7106269
  • Manufacturer Part #04801108483
4.8 out of 5 Customer Rating
Brand image
3M™

19 in. Non-woven Polyester Fiber Super Polish Pad (Case of 5)

  • Fast #
  • Part #304801108483
  • Item #7106269
  • Manufacturer Part #04801108483
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
  • Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
  • Made of polyester fibers in an open textured non-woven construction
  • Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • For use with low-speed floor machines on many types of floors including wood
  • Reduces the number of stripping and recoating events
  • Requires Certification

Documents


Specifications

Application:
Buffing Operations, Ceramic, Linoleum, Plastic, Vinyl, Wood
Color Finish Name:
White
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
19 in
Thickness:
1 in