19 in. Surface Preparation Pad in (Case of 10)

You last purchased this on
 
Scotch-Brite™

19 in. Surface Preparation Pad in (Case of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

19 in. Surface Preparation Pad in (Case of 10)

  • Fast #
  • Part #3M7000047577
  • Item #7480803
  • Manufacturer Part #7000047577
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aggressively scrubs finishes in preparation for recoating
  • Use with rotary or automatic floor machines
  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Color: Maroon (SPP)
  • Helps enhance safety and productivity: no slippery residue from stripper; no cleanup on baseboards or nearby floors; no chemical contamination on skin, clothes and shoes
  • Pad Size: 19"
  • Helps reduce labor hours and material costs related to stripping floors
  • Heavy duty scrubbing for 2 - 4 coat removal prior to recoating
  • Requires Certification

Documents


Specifications

Application:
Concrete, Granite, Terrazzo, Vinyl, Wood
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 10
Pad Size:
19 in
RPM:
600