2 in. x 100 ft. Corrosion Protection Tape
2 in. x 100 ft. Corrosion Protection Tape
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EXTREME TEMPERATURE ADHESIVE: Withstands a wide range of temperatures -55 to 176 °F (-48 to 80 °C)
- HIGH TACK ADHESIVE: Offers resistance to corrosion, impact, abrasion and puncture
- UV EXPOSURE: Highly resistant to UV rays, soil acids, alkalis, salts, chemicals and varying weather conditions
- INDUSTRIAL APPLICATIONS: Ideal for maintaining and repairing electrical systems in the construction, irrigation, mining, utility, and energy industries
- FLEXIBLE PVC BACKING: Offers mechanical strength and electrical insulation properties
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Thickness:
- 10 mil
- UPC:
- 054007111566
- Width:
- 2 in