2 in. Painter Tape in Blue
2 in. Painter Tape in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Length:
- 60 ft
- Product Type:
- Painters Tape
- UL Listed:
- No
- Width:
- 2 in