2 in. x 60 yd. Masking Tape in Tan
2 in. x 60 yd. Masking Tape in Tan
Product Details
Product Details
- Natural rubber adhesive for instant bonding
- Good holding power delivers resistance to lifting or curling
- Crepe paper backing helps maintain form and adhesion when tape is applied around corners
- Easy to tear and dispenses evenly for simple application
- Good paint hold-out that resists bleed-through
Specifications
- ASTM:
- ASTM D-6123, ASTM D-6123M 1997
- Color Finish Name:
- Tan
- Length:
- 60 yd
- Material:
- Paper
- Thickness:
- 5.5 mil
- UL Listed:
- No
- UPC:
- 051131065482
- Width:
- 2 in