This product requires certification to purchase.

2 in. x 60 yd. Silver Polyethylene Duct Tape

3M™

2 in. x 60 yd. Silver Polyethylene Duct Tape

  • Fast #
  • Part #V1507KSI
  • Item #1841469
  • Manufacturer Part #1507-G804
4 out of 5 Customer Rating
Brand image
3M™

2 in. x 60 yd. Silver Polyethylene Duct Tape

  • Fast #
  • Part #V1507KSI
  • Item #1841469
  • Manufacturer Part #1507-G804
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2" x 180'
  • Acrylic adhesives
  • For indoor and outdoor use
  • Superior holding strength
  • Cold weather tapes
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Indoor, Outdoor
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Duct Tape
Thickness:
3 mil
UPC:
750351150724
Width:
2 in