This product requires certification to purchase.

2 L Disinfectant Cleaner Concentrate

3M™

2 L Disinfectant Cleaner Concentrate

  • Fast #
  • Part #3M7000052529
  • Item #7106204
  • Manufacturer Part #7000052529
5 out of 5 Customer Rating
Brand image
3M™

2 L Disinfectant Cleaner Concentrate

  • Fast #
  • Part #3M7000052529
  • Item #7106204
  • Manufacturer Part #7000052529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Multi-purpose, neutral pH, germicidal detergent and deodorant.
  • Cleans, disinfects and deodorizes in one labor-saving step.
  • For use in Hospitals, nursing homes, schools, commercial and industrial institutions, office buildings, hotels and motels.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Disinfectant Cleaner, Healthcare, Hospitals
Color Finish Name:
Blue
Dilution Rate:
2:5
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Liquid Concentrate
Size:
2 L
UPC:
048011235523