This product requires certification to purchase.

20 in. 80 µm Sanding Screen in Brown

3M™

20 in. 80 µm Sanding Screen in Brown

  • Fast #
  • Part #3M7100160247
  • Item #7480724
  • Manufacturer Part #7100160247
5 out of 5 Customer Rating
Brand image
3M™

20 in. 80 µm Sanding Screen in Brown

  • Fast #
  • Part #3M7100160247
  • Item #7480724
  • Manufacturer Part #7100160247
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rinse and re-use
  • Use both sides of screen for long life
  • Reduces loading
  • Use wet or dry
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
20 in
Material:
Fabric, Mesh
Pad Size:
20 in