20 in. Non-woven Polyester Fiber Autoscrubber Pad in Amber Green (Case of 5)
20 in. Non-woven Polyester Fiber Autoscrubber Pad in Amber Green (Case of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Scrubs and cleans
- For daily use
- Ideal for use on an autoscrubber
- Helps maintain floor appearance
- Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pads
- High Solids finish with excellent leveling and fast dry time
- TopLine Autoscrubber.
Documents
Specifications
- Application:
- Cleaning, Linoleum, Vinyl
- Color Finish Name:
- Amber Green
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 20
- Thickness:
- 1 in
- UPC:
- 048011180526