This product requires certification to purchase.

20 oz. Woodworking 20 Spray Adhesive in Clear

3M™

20 oz. Woodworking 20 Spray Adhesive in Clear

  • Fast #
  • Part #3M05111107861
  • Item #4411457
  • Manufacturer Part #05111107861
5 out of 5 Customer Rating
Brand image
3M™

20 oz. Woodworking 20 Spray Adhesive in Clear

  • Fast #
  • Part #3M05111107861
  • Item #4411457
  • Manufacturer Part #05111107861
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quickly bonds to wood, plastics, soft foams, fabrics, and metal
  • Fast, aggressive tack and low soak-in eliminates clamping and dry time
  • Portable, simple to use and requires no additional equipment
  • Extended bond time allows 60 seconds to 30 minutes before attaching surfaces
  • Requires Certification

Specifications

Color Finish Name:
Clear
Maximum Temperature:
230
Product Type:
Wood Glue, Spray Adhesive
Size:
20 oz
UPC:
051111078617