20 x 14 in. Nylon High Productivity Pad in Black
20 x 14 in. Nylon High Productivity Pad in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- 3M's™ most aggressive stripping pad
- Made of continuous filament nylon in an open textured non-woven construction
- Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
- Unique open construction resists loading and clogging
- For fast removal of finish and proven consistent stripping
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
Specifications
- Application:
- Stripping
- Color Finish Name:
- Black
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Nylon
- RPM:
- 600
- Thickness:
- 1 in
- UPC:
- 048011592565
- Width:
- 14 in