This product requires certification to purchase.

2 L Concentrated HB Quat Disinfectant Cleaner

3M™

25H 2 L Concentrated HB Quat Disinfectant Cleaner

  • Fast #
  • Part #3M7000053093
  • Item #7479565
  • Manufacturer Part #7000053093
5 out of 5 Customer Rating
Brand image
3M™

25H 2 L Concentrated HB Quat Disinfectant Cleaner

  • Fast #
  • Part #3M7000053093
  • Item #7479565
  • Manufacturer Part #7000053093
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EPA-registered. Effective against HIV-1, HBV, MRSA, VRE and other microorganisms.
  • High-yield concentrate
  • Rinse-free
  • Requires Certification

Documents


Specifications

Application:
Hospitals
Collection:
25H
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 6
Product Type:
Liquid Concentrate
Size:
2 L