2 L Concentrated HB Quat Disinfectant Cleaner
25L 2 L Concentrated HB Quat Disinfectant Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- EPA-registered. Effective against HIV-1, HBV, MRSA, VRE and other microorganisms.
- High-yield concentrate
- Rinse-free
Documents
Specifications
- Application:
- Hospitals
- Collection:
- 25L
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Liquid Concentrate
- Size:
- 2 L