48 mm x 100 m Clear Box Sealing Tape
311+ 48 mm x 100 m Clear Box Sealing Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 2160.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-performance: Adheres securely on boxes containing up to 100% recycled corrugate
- Everyday use: An all-purpose sealing tape made for palletized taping applications
- Cold-temperature sealing: Provides a tight seal and holding power on boxes processed in temperatures reaching 20 °F (-6.6 °C)
- High-track: Uses a performance-grade acrylic for a tight seal
- Instant stick: Keeps boxes closed to speed up warehouse processing time
- Non-yellowing: Offers high UV stability to help resist yellowing, making it ideal for white boxes
Documents
Specifications
- Application:
- Multi-purpose, Sealing, Packaging
- Collection:
- 311+
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 20
- Package Quantity:
- Case of 36
- Product Type:
- Box Sealing Tape
- Size:
- 48 mm x 100 m
- Tensile Strength:
- 40 lbs/inch
- Thickness:
- 2.05 mil
- UPC:
- 007630886493
- Width:
- 48 mm