27 in. Burnish Floor Pad in White (Case of 5)
3300 Series 27 in. Burnish Floor Pad in White (Case of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blend of natural (hog’s hair) and synthetic fibers provides high gloss with minimal swirl marks
- Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
- Removes marks and scuffs while polishing
- Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
- Consistent high gloss with minimal swirl marks
- Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content
Documents
Specifications
- Collection:
- 3300 Series
- Color Finish Name:
- White
- Material:
- Non-Woven Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 27 in
- Thickness:
- 1 in
- UPC:
- 048011203263