18 x 14 in. Pressure Sensitive Adhesive Cloth Disc in Brown
348D 18 x 14 in. Pressure Sensitive Adhesive Cloth Disc in Brown
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
- X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
- Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
- Resin bond protects the disc from heat damage, extending the life of the disc
- Disc can be used for both wet and dry applications
Specifications
- Application:
- Deburring, Finishing, Grinding, Sanding
- Collection:
- 348D
- Color Finish Name:
- Brown
- Diameter:
- 18
- Grit Size:
- 80
- Material:
- Cloth
- Product Type:
- Disc
- RPM:
- 20000